27 x 38 in. 50 gal Double Wall/Dual Containment Storage Tank

You last purchased this on
 
Chem-Tainer Industries

27 x 38 in. 50 gal Double Wall/Dual Containment Storage Tank

This product requires certification to purchase.
You last purchased this on
 
Chem-Tainer Industries

27 x 38 in. 50 gal Double Wall/Dual Containment Storage Tank

  • Fast #
  • Part #CTC2738DC
  • Item #5081390
  • Manufacturer Part #TC2738DC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Complies with federal regulation 40CFR-264.193
  • Threaded/vented manway is included
  • Designed for strict environmental concerns and codes
  • Ships via LTL, contact Pollardwater for freight cost
  • Factory installed fittings are available
  • Requires Certification

Specifications

Capacity:
50 gal
Color Finish Name:
White
Diameter:
27 in
FM Approved:
No
Height:
38 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Double Wall Tank, Storage Tank
UL Listed:
No