34 x 48 in. 150 gal Double Wall/Dual Containment Storage Tank
34 x 48 in. 150 gal Double Wall/Dual Containment Storage Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complies with federal regulation 40CFR-264.193
- Threaded/vented manway is included
- Designed for strict environmental concerns and codes
- Ships via LTL, contact Pollardwater for freight cost
- Factory installed fittings are available
Specifications
- Capacity:
- 150 gal
- Color Finish Name:
- White
- Diameter:
- 34 in
- FM Approved:
- No
- Height:
- 48 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Double Wall Tank, Storage Tank
- UL Listed:
- No