Chem-Tainer Industries

52 x 56 in. 350 gal Double Wall/Dual Containment Storage Tank

Part #CTC5256DC  |  Manufacturer Part #TC5256DC

Capacity:

350 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for strict environmental concerns and codes
  • Complies with federal regulation 40CFR-264.193
  • Threaded/vented manway is included
  • Factory installed fittings are available
  • Ships via LTL, contact Pollardwater for freight cost

Specifications

Capacity: 350 gal

Color Finish: White

Diameter: 52 in

FM Approved: No

Height: 56 in

Material: Plastic

Material Type: Polyethylene

UL Listed: No