100 ppd Fluoroplastic, Fiberglass and Thermoplastic SO2 Latching Switchover System
Superior™ 100 ppd Fluoroplastic, Fiberglass and Thermoplastic SO2 Latching Switchover System
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mount gas chlorine meter panel remotely
- Constructed with the most durable materials available compatible with sulfur dioxide
- Premium vacuum operated sulfur dioxide gas feed system for dichlorination
- To select proper system we must know feed rate, inlet pressure, backpressure and flow rate
- Feed rates of 0.8, 1.5, 5, 10, 25, 50 and 100 ppd
- Automatically switch to a standby cylinder if primary cylinder is depleted of gas
- Manually control feed rate
Documents
Specifications
- Capacity:
- 100 PPD
- Collection:
- Superior™
- Material:
- Plastic, Fiberglass
- Material Type:
- Fluoroplastic, Thermoplastic
- Pressure - Maximum:
- 300 psig