1/2 BONET
1/2 BONET
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Model 180 and 180 TS Dishwashers
- Diameter:
- 1/2 in
- Energy Star Compliant:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Breaker Bonnet
- Type:
- C0362425
- Volts:
- 0.5V