B/HEAD FTG SANTZ
B/HEAD FTG SANTZ
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Model GL-X and GWX-200 Dishwashers
- Energy Star Compliant:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Product Type:
- Bulkhead Fitting
- Type:
- C0341560