DRN SLND SPRG ASSY IST
DRN SLND SPRG ASSY IST
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- AH and E3-Door Dishwashers
- Energy Star Compliant:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Spring Assembly
- Type:
- C12200