GL-C/GW-100/180UC SQ TUBE W/ CONN
GL-C/GW-100/180UC SQ TUBE W/ CONN
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- GW-100, 180UC and GLC Dishwashers
- Energy Star Compliant:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Squeeze Tube
- Type:
- C83900