REED SWCH

You last purchased this on
 
Chemical Methods Associates

REED SWCH

This product requires certification to purchase.
You last purchased this on
 
Chemical Methods Associates

REED SWCH

  • Fast #
  • Part #C0055755
  • Item #7957850
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Model GL-X Dishwashers
Energy Star Compliant:
No
IAPMO Listed -:
No
NSF Certified:
No
Product Type:
Reed Switch
Type:
C0055755
Volts:
220V