SCRW
SCRW
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Model 180 and 180 TS Dishwashers
- Energy Star Compliant:
- No
- IAPMO Listed -:
- No
- Length:
- 1/4 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Screw
- Screw Head:
- Pan Head Phillips
- Size:
- #6-32
- Thread Size:
- 32 mm
- Type:
- C0042151