UC 65E GA PRES 0-60 PSI
UC 65E GA PRES 0-60 PSI
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- UC65e Dishwasher
- Energy Star Compliant:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 60 psi
- Product Type:
- Pressure Gauge
- Type:
- C210463