Chemical Specialties
Artic-Gard 1 gal. Propylene Glycol Inhibitor 95%
Part #CHEAG1 | Item #4099349 | Manufacturer Part #AG1
Size:
1 galProduct Details
- Offers good heat transfer characteristics, freeze and corrosion protection, and low volatility
- Operating Temperature Range: -50° F to 250° F
Documents
Specifications
Collection: Artic-Gard
Color: Clear
Material: Plastic
Material Type: Propylene Glycol
Size: 1 gal