15G 95/5 Artic - Gard Blue Glycol

You last purchased this on
 
Chemical Specialties

Artic-Gard 15G 95/5 Artic - Gard Blue Glycol

This product requires certification to purchase.
You last purchased this on
 
Chemical Specialties

Artic-Gard 15G 95/5 Artic - Gard Blue Glycol

  • Fast #
  • Part #CAG15B
  • Item #3860336
  • Manufacturer Part #AG15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Operating Temperature Range: -50° F to 250° F
  • Offers good heat transfer characteristics, freeze and corrosion protection, and low volatility
  • Requires Certification

Documents


Specifications

Collection:
Artic-Gard
Color:
Blue
Material:
Plastic
Material Type:
Propylene
Size:
15 gal