Artic-Gard 5 gal. 95/5 Artic - Gard Clear Glycol

Part #CAG5  |  Item #3860342  |  Manufacturer Part #AG5

Size:

5 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Offers good heat transfer characteristics, freeze and corrosion protection, and low volatility
  • Operating Temperature Range: -50° F to 250° F

Specifications

Collection: Artic-Gard

Color: Clear

Material: Plastic

Material Type: Glycol

Size: 5 gal