Artic-Gard 5 gal Glycol in Blue

Part #CAG5B  |  Item #3860334  |  Manufacturer Part #AG5

Size:

5 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Offers good heat transfer characteristics, freeze and corrosion protection, and low volatility
  • Operating Temperature Range: -50° F to 250° F

Specifications

Collection: Artic-Gard

Color: Blue

Material: Propylene Glycol

Size: 5 gal