Artic-Gard 55 gal Glycol in Clear

Part #CAG55  |  Item #3860341  |  Manufacturer Part #AG55

Size:

55 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Offers good heat transfer characteristics, freeze and corrosion protection, and low volatility
  • Operating Temperature Range: -50° F to 250° F

Specifications

Collection: Artic-Gard

Color: Clear

Material: Plastic

Material Type: Glycol

Size: 55 gal