Solar-Gard 6G 98% Solar - Gard Glycol

Part #CHESG6  |  Item #3860335  |  Manufacturer Part #SG6

Size:

6 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Integral in facilitating renewable energy
  • Designed to increase heat transfer efficiency, protect ferrous and non-ferrous metals, and lower system maintenance costs
  • Operating temperature ranges -30° F to 250° F

Specifications

Collection: Solar-Gard

Color: Orange

Material: Plastic

Material Type: Propylene

Size: 6 gal