Chemical SUIT 2 Piece Green Large

R3882L

Manufacturer Part #: 3882L

Type

R3882L

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Dominator rain wear is made tough to protect against chemicals and acids encountered on the job
  • 10 x 10 reinforced crotch for durability
  • Material is made from .42mm PVC/polyester material
  • Zipper front with double storm flap, no pockets or vents

SPECIFICATIONS

Clothing Size
L
Number Of Pieces
2 Piece
Type
R3882L

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday