Chemtrol

1-1/2 in. Socket Straight Schedule 80 PVC Tee

Part #C4511J  |  Manufacturer Part #CA08400

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ANSI Specifications: [ANSI 14, ANSI 61 Annex G]

ASTM Specifications: ASTM D-2467

Clean Bagged: No

Color Finish: Dark Grey

End Connection 1: Socket

End Connection 2: Socket

End Connection 3: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

Maximum Pressure: 470 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61 Annex G]

Pressure Class: 300#

Schedule Class: 80