1-1/2 x 1 in. MPT x FPT Sch. 80 PVDF Bushing
1-1/2 x 1 in. MPT x FPT Sch. 80 PVDF Bushing
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM D-3222
- Clean Bagged:
- No
- Color Finish Name:
- Red
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- PVDF
- Maximum Temperature:
- 280
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 1360 psi
- Schedule Class:
- 80
- Type:
- C651834JG