1-1/4 in. Socket x Female Schedule 80 CPVC Adapter

You last purchased this on
 
Chemtrol

1-1/4 in. Socket x Female Schedule 80 CPVC Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chemtrol

1-1/4 in. Socket x Female Schedule 80 CPVC Adapter

  • Fast #
  • Part #C5103H
  • Item #4850226
  • Manufacturer Part #CB03200
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61 Annex G
ASTM:
ASTM F-439
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
FPT
End Connections:
Socket Weld x FPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
210
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
320 psi
Pressure Class:
300#
Schedule Class:
80