Chemtrol

1 in. Socket Weld Schedule 80 Heavy Duty PVDF Flange in Natural

Part #C6651HG  |  Item #4848893  |  Manufacturer Part #CE04600

$ 182.40 EACH
(Pricing is for 1 in)
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #C6651HDItem #4848883Mfr. Part #CE04500

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 87.35 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #C6651HGItem #4848893Mfr. Part #CE04600

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 182.40 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #C6651HJItem #4848907Mfr. Part #CE04650

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 201.30 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: [ANSI B16.5, ANSI Class 150, ANSI 372]

ASTM Specifications: ASTM D-3222

Clean Bagged: No

Color Finish: Natural

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Flange Type: Socket Weld

Height: 5-5/8 in

Length: 6-7/8 in

Material: Plastic

Material Type: PVDF

Maximum Temperature: 280

NSF Certified: Yes

NSF Specifications: NSF 372

Schedule Class: 80

Type: C6651HG

Width: 6-1/8 in