1/2 in. Socket Weld Schedule 80 Heavy Duty Polypropylene Flange
1/2 in. Socket Weld Schedule 80 Heavy Duty Polypropylene Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B16.5, ANSI Class 150, ANSI 372
- ASTM:
- ASTM D-4101
- Application:
- Chemical Processing, Wastewater, Chilled/Hot Water, Chemical Waste Drainage, Wastewater
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Flange
- Flange Type:
- Socket Weld
- Height:
- 5-5/8 in
- Length:
- 6-7/8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Schedule Class:
- 80
- Type:
- C6151HD