1/2 x 4 in. MPT Straight Schedule 80 PVDF Nipple in Natural

Part #C6629DP  |  Item #4848888  |  Manufacturer Part #CE03770

$ 54.94 EACH
(Pricing is for 4 in)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM D-3222

Clean Bagged: No

Color Finish: Natural

End Connection 1: MIPS

End Connection 2: MIPS

End Connections: MIPS

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Length: 4 in

Material: Plastic

Material Type: PVDF

Maximum Pressure: 1360 psi

Maximum Temperature: 280

NSF Certified: No

Schedule Class: 80

Type: C6629DP