1/4 in. FNPT Straight Schedule 80 CPVC Tee

You last purchased this on
 
Chemtrol

1/4 in. FNPT Straight Schedule 80 CPVC Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chemtrol

1/4 in. FNPT Straight Schedule 80 CPVC Tee

  • Fast #
  • Part #C511233B
  • Item #4849465
  • Manufacturer Part #CB08450
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61-G
ASTM:
ASTM F-439
Clean Bagged:
No
Color Finish Name:
Light Grey
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Size 3:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight Tee
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
210
NSF:
NSF 14, NSF 61-G
NSF Certified:
Yes
Pressure - Maximum:
2000 psi
Schedule Class:
80