Chemtrol
2 in. CPVC Socket x Threaded Check Valve
Part #CU51BCEK | Item #1575912 | Manufacturer Part #MB817UD
Valve Size
Product Details
- Color Light grey
- Schedule 80
- EPDM O-rings
- True Union design
- Maximum service temperature 210°F
- Valve pressure rating 150 psi at 73°F water non-shock
Documents
Specifications
ANSI Specifications: [ANSI 14, ANSI 61 Annex G]
ASTM Specifications: ASTM F-1970
Clean Bagged: No
Color Finish: Grey
Color Finish Category: Greys
End Connection 1: Universal
End Connection 2: Universal
End Connections: Universal
FM Approved: No
Fitting Type: Straight
IAPMO Listed: No
Maximum Pressure: 150 psi
Maximum Temperature: 210
NSF Certified: Yes
NSF Specifications: [NSF 14, NSF 61 Annex G]
Pressure Class: 150#
Schedule Class: 80
UL Listed: No
Valve Body Material: CPVC
Valve Body Style: Ball-check
Valve Disc Material: CPVC
Valve Seat Material: EPDM
Valve Size: 2 in
Valve Type: Ball Check Valve
Weight: 4.76