2 x 1 in. MPT Schedule 80 CPVC Coupling
2 x 1 in. MPT Schedule 80 CPVC Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2 in x 1 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- No
- Schedule Class:
- 80