3 in. Socket Straight Schedule 80 PVC 90 Degree Elbow

You last purchased this on
 
Chemtrol

3 in. Socket Straight Schedule 80 PVC 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chemtrol

3 in. Socket Straight Schedule 80 PVC 90 Degree Elbow

  • Fast #
  • Part #C4507M
  • Item #4850476
  • Manufacturer Part #CA06850
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
80
Type:
LYEE1928