Chemtrol 3/4 in. Socket x Male Straight Schedule 80 CPVC Adapter

C5104F

Manufacturer Part #: CB03550

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1/2 in

    C5104D

    Manufacturer Part #: CB03500

  • 3/4 in

    C5104F

    Manufacturer Part #: CB03550

  • 1 in

    C5104G

    Manufacturer Part #: CB03600

  • 1-1/4 in

    C5104H

    Manufacturer Part #: CB03650

  • 1-1/2 in

    C5104J

    Manufacturer Part #: CB03700

  • 2 in

    C5104K

    Manufacturer Part #: CB03750

  • 3 in

    C5104M

    Manufacturer Part #: CB03754

  • 4 in

    C5104P

    Manufacturer Part #: CB03756

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61 Annex G
ASTM Specifications
ASTM F-439
Clean Bagged
No
End Connection 2
Male
End Connections
Socket x Male
FM Approved
No
Fitting Size 2
3/4 in
Fitting Type
Straight
IAPMO Listed
No
Maximum Pressure
320 psi
Maximum Temperature
210
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday