3/4 in. FPT Schedule 80 CPVC Cap

You last purchased this on
 
Chemtrol

Corzan® 3/4 in. FPT Schedule 80 CPVC Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chemtrol

Corzan® 3/4 in. FPT Schedule 80 CPVC Cap

  • Fast #
  • Part #C51173F
  • Item #4850050
  • Manufacturer Part #CB10150
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Maximum service temperature 210°F
  • Universal part no. 1848
  • The Chemtrol® thread cap is an injection molded Corzan® CPVC schedule 80 thermoplastic fitting for use with chemical processing, industrial plating, chilled water distribution, deionized water lines, chemical drainage and waste water treatment systems
  • NSF/ANSI/CAN-61
  • ASTM F439
  • NSF/ANSI standard 14
  • Do not use or test with compressed air or other gases
  • Female NPT thread connections
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-439
Application:
Chemical, Cold Water, Deionized Water, Industrial Plating
Clean Bagged:
No
Collection:
Corzan®
End Connection 1:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
210
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
2000 psi
Schedule Class:
80