Chemtrol
4 in. Socket Weld Schedule 80 Webb CPVC Flange
Part #C5151WP | Item #4514362 | Manufacturer Part #CB20000
All Sizes
Product Details
Documents
Specifications
ANSI Specifications: ANSI 372
Clean Bagged: No
End Connection 1: Socket
End Connection 2: Socket
End Connections: Socket
FM Approved: No
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Sizes: 4 in
Fitting Type: Straight
Flange Type: Socket Weld
Length: 17-1/8 in
Material: Plastic
Material Type: CPVC
Maximum Temperature: 210
NSF Certified: Yes
NSF Specifications: NSF 372
Schedule Class: 80