Chemtrol

4 x 3 in. Socket Reducing Schedule 80 CPVC Coupling

Part #C5101PM  |  Manufacturer Part #CB01300

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 3 in

Fitting Sizes: 4 in x 3 in

Fitting Type: Reducing

Material: Plastic

Material Type: CPVC

NSF Certified: No

Schedule Class: 80