4 x 4 x 2 in. Female Socket Reducing Schedule 80 CPVC Tee

You last purchased this on
 
Chemtrol

4 x 4 x 2 in. Female Socket Reducing Schedule 80 CPVC Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chemtrol

4 x 4 x 2 in. Female Socket Reducing Schedule 80 CPVC Tee

  • Fast #
  • Part #C5111PPK
  • Item #4850038
  • Manufacturer Part #CB07850
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61-G
ASTM:
ASTM F-439
Clean Bagged:
No
Color Finish Name:
Light Grey
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
2 in
Fitting Sizes:
4 in x 4 in x 2 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
210
NSF:
NSF 14, NSF 61-G
NSF Certified:
Yes
Pressure - Maximum:
2000 psi
Schedule Class:
80