6 in. Socket Straight Schedule 80 PVC Tee

You last purchased this on
 
Chemtrol

6 in. Socket Straight Schedule 80 PVC Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chemtrol

6 in. Socket Straight Schedule 80 PVC Tee

  • Fast #
  • Part #C4511U
  • Item #4850020
  • Manufacturer Part #CA09100
4.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61-G
ASTM:
ASTM D-2467
Clean Bagged:
No
Color Finish Name:
Dark Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight Tee
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61-G
NSF Certified:
Yes
Pressure - Maximum:
280 psi
Pressure Class:
300#
Schedule Class:
80