1-1/2 in. FNPT Straight Schedule 80 CPVC 45 Degree Elbow

You last purchased this on
 
Chemtrol

Corzan® 1-1/2 in. FNPT Straight Schedule 80 CPVC 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chemtrol

Corzan® 1-1/2 in. FNPT Straight Schedule 80 CPVC 45 Degree Elbow

  • Fast #
  • Part #C510633J
  • Item #4850137
  • Manufacturer Part #CB04650
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61-G, ANSI 372
ASTM:
ASTM F-439
Clean Bagged:
No
Collection:
Corzan®
Color Finish Name:
Grey
Elbow Degree:
45 DD
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
210
NSF:
NSF 14, NSF 61-G, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
2000 psi
Schedule Class:
80
Type:
C510633J
UL Listed:
No