Chemtrol

Corzan® 1 in. Socket 300# Straight Schedule 80 CPVC 45 Degree Elbow

Part #C5106G  |  Manufacturer Part #CB03950

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ANSI Specifications: ANSI 14, ANSI 61 Annex G

ASTM Specifications: ASTM F-439

Application: Chemical, Drainage, Industrial

Clean Bagged: No

Collection: Corzan®

Color Finish: Grey

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Material: Plastic

Material Type: CPVC

Maximum Pressure: 2000 psi

Maximum Temperature: 210

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61 Annex G

Pressure Class: 300#

Schedule Class: 80

Type: HHFPLSP3

UL Listed: No