1/2 in. Socket 300# Straight Schedule 80 CPVC 45 Degree Elbow

You last purchased this on
 
Chemtrol

Corzan® 1/2 in. Socket 300# Straight Schedule 80 CPVC 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chemtrol

Corzan® 1/2 in. Socket 300# Straight Schedule 80 CPVC 45 Degree Elbow

  • Fast #
  • Part #C5106D
  • Item #4850333
  • Manufacturer Part #CB03850
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61-G
ASTM:
ASTM F-439
Clean Bagged:
No
Collection:
Corzan®
Color Finish Name:
Grey
Elbow Degree:
45 DD
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
210
NSF:
NSF 14, NSF 61-G
NSF Certified:
Yes
Pressure - Maximum:
2000 psi
Pressure Class:
300#
Schedule Class:
80
Type:
HHCSGP
UL Listed:
No