2 x 1 in. MPT x FPT 300# Sch. 80 CPVC Bushing

You last purchased this on
 
Chemtrol

Corzan® 2 x 1 in. MPT x FPT 300# Sch. 80 CPVC Bushing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chemtrol

Corzan® 2 x 1 in. MPT x FPT 300# Sch. 80 CPVC Bushing

  • Fast #
  • Part #C511834KG
  • Item #4850233
  • Manufacturer Part #CB13750
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61-G
ASTM:
ASTM F-439
Clean Bagged:
No
Collection:
Corzan®
Color Finish Name:
Light Grey
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1 in
Fitting Sizes:
2 in x 1 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
210
NSF:
NSF 14, NSF 61-G
NSF Certified:
Yes
Pressure - Maximum:
2000 psi
Pressure Class:
300#
Schedule Class:
80
Type:
C511834KG