2 x 3/4 in. MPT x FPT 300# Sch. 80 CPVC Bushing
Corzan® 2 x 3/4 in. MPT x FPT 300# Sch. 80 CPVC Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Easy to install and maintenance free
- Lightweight
Specifications
- ANSI:
- ANSI 14, ANSI 61-G
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM F-441
- Clean Bagged:
- No
- Collection:
- Corzan®
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 2 in x 3/4 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 210
- Minimum Temperature:
- 70
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 300#
- Schedule Class:
- 80
- Type:
- C511834KF