4 in. CPVC Flanged Check Valve
Corzan® 4 in. CPVC Flanged Check Valve
Package Quantity Info:
EA: 1 IP: 1 PT: 32-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B16.5 Class 150, ANSI 61 Annex G, ANSI 14
- ASTM:
- ASTM F-1970
- Clean Bagged:
- No
- Collection:
- Corzan®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 16-7/50 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 210
- NSF:
- NSF 61 Annex G, NSF 14
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Disc Material:
- CPVC
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PVC
- Valve Size:
- 4 in
- Valve Type:
- Check Valve