0 items

Chemtrol Corzan® Female Socket Plastic Coupling

C5101

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-439
Clean Bagged
No
Collection
Corzan®
End Connection 1
Female Socket
End Connection 2
Female Socket
End Connections
Female Socket
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
Maximum Pressure
2000 psi
Maximum Temperature
210
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
80S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday