1-1/2 in. Plastic Standard Port Union FNPT and Union Socket Weld 250# Ball Valve

You last purchased this on
 
Chemtrol

Model D 1-1/2 in. Plastic Standard Port Union FNPT and Union Socket Weld 250# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chemtrol

Model D 1-1/2 in. Plastic Standard Port Union FNPT and Union Socket Weld 250# Ball Valve

  • Fast #
  • Part #CU51TBVBBVJ
  • Item #4221703
  • Manufacturer Part #MB936UC
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • True Bloc® design
  • Vented ball
  • Valve pressure rating 250 psi at 73°F water non-shock full-port
  • ASTM F1970
  • Orange handle
  • Do not use or test with compressed air or other gases
  • Includes both socket and female NPT thread end connections
  • FKM O-ring
  • NSF/ANSI Standard 14
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61 Annex G
ASME:
ASME B1.20.1, ASME B16.5
ASTM:
ASTM F-1970
BAA Compliant:
No
Clean Bagged:
No
Collection:
Model D
End Connection 1:
Union FPT
End Connection 2:
Union Socket Weld
End Connections:
Union FPT x Union Socket Weld
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed -:
No
MA Approved -:
No
Material:
Plastic, Rubber
Material Type:
CPVC, FKM
NSF:
NSF 14, NSF 61 Annex G
NSF Certified:
Yes
Pressure Class:
250#
Recommended Valve Application:
Pulp and Paper
Schedule Class:
80
UL Listed:
No
Valve Body Style:
Ball
Valve Bonnet Type:
Union
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
1-1/2 in
Valve Type:
Ball Valve
cUPC Certified:
No