1-1/2 in. PVC Full Port Socket and FNPT 250# Ball Valve
Model D 1-1/2 in. PVC Full Port Socket and FNPT 250# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Improved union nut grip style and flats on end connector
- Universal product includes socket and threaded end connection
- Full port design produces minimum flow restriction with the lowest possible pressure-drop
- Valve pressure rating 250 psi at 73°F water non-shock
- Silicone-free lubricant is used to assemble all ball valve
- FKM O-ring
- Valves are manufactured and assembled without exposure to silicone compounds
- Ergonomic handle with built-in carrier wrench
- True Bloc® design
- Maximum service temperature 140°F
Specifications
- ANSI:
- ANSI 14, ANSI 61, ANSI Annex G
- ASTM:
- ASTM F-1970
- Collection:
- Model D
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Grey
- End Connection 1:
- Union Socket Weld
- End Connection 2:
- Union FPT
- End Connections:
- Union Socket Weld x Union FPT
- Handle Material:
- PVC
- Length:
- 6-89/100 in
- Material:
- Plastic
- Material Type:
- PTFE, PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61, NSF Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 250#
- Recommended Valve Application:
- Chemical, Drain, Irrigation, Potable Water
- Schedule Class:
- 80
- Temperature Range:
- Up to 140 Deg F
- Valve Body Material:
- PVC
- Valve Body Style:
- Ball
- Valve Operator:
- Direct Operated
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 2.19 lb