Chemtrol

Model D 1-1/4 in. PVC Socket and FNPT 250# Ball Valve

Part #CU45TBEH  |  Manufacturer Part #MA932UB

Valve Size:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Model D

End Connection 1: [Socket, FNPT]

End Connection 2: [Socket, FNPT]

End Connections: Socket;FNPT

Material: Plastic

Material Type: PVC

Pressure Class: 250#

Type: CU45TBEH

Valve Body Style: Ball

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 1-1/4 in