Chemtrol

Model D 1 in. CPVC Full Port Socket and FNPT 250# Ball Valve

Part #CU51TBEG  |  Manufacturer Part #MB932UA

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary by location

Specifications

Collection: Model D

End Connection 1: FNPT, Socket

End Connection 2: FNPT, Socket

End Connections: Socket;FNPT

Material: Plastic

Material Type: CPVC

Maximum Pressure: 250 psi

Maximum Temperature: 210

NSF Certified: Yes

Pressure Class: 250#

Valve Body Style: Ball

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: EPDM

Valve Size: 1 in

Valve Type: Ball Valve