1 in. Plastic Standard Port Union FNPT and Union Socket Weld 250# Ball Valve
Model D 1 in. Plastic Standard Port Union FNPT and Union Socket Weld 250# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- True Bloc® design
- Vented ball
- Valve pressure rating 250 psi at 73°F water non-shock full-port
- ASTM F1970
- Orange handle
- Do not use or test with compressed air or other gases
- Includes both socket and female NPT thread end connections
- FKM O-ring
- NSF/ANSI Standard 14
Specifications
- ANSI:
- ANSI 14, ANSI 61 Annex G
- ASME:
- ASME B1.20.1, ASME B16.5
- ASTM:
- ASTM F-1970
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Model D
- End Connection 1:
- Union FPT
- End Connection 2:
- Union Socket Weld
- End Connections:
- Union FPT x Union Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Plastic, Rubber
- Material Type:
- CPVC, FKM
- NSF:
- NSF 14, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure Class:
- 250#
- Recommended Valve Application:
- Pulp and Paper
- Schedule Class:
- 80
- UL Listed:
- No
- Valve Body Style:
- Ball
- Valve Bonnet Type:
- Union
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- cUPC Certified:
- No