1/2 in. CPVC Ball Valve EPDM 250# PSI, Schedule 80, True Union, Universal Socket and FNPT, Full Port, Lever Handle

You last purchased this on
 
Chemtrol

Model D 1/2 in. CPVC Ball Valve EPDM 250# PSI, Schedule 80, True Union, Universal Socket and FNPT, Full Port, Lever Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chemtrol

Model D 1/2 in. CPVC Ball Valve EPDM 250# PSI, Schedule 80, True Union, Universal Socket and FNPT, Full Port, Lever Handle

  • Fast #
  • Part #CU51TBED
  • Item #241600
  • Manufacturer Part #MB932U6
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Improved union nut grip style and flats on end connector
  • Universal product includes socket and threaded end connection
  • Full port design produces minimum flow restriction with the lowest possible pressure-drop
  • Rated at 250 psi with non-shock water service at 73°F
  • Silicone-free lubricant is used to assemble all ball valve
  • EPDM O-Ring
  • Valves are manufactured and assembled without exposure to silicone compounds
  • Ergonomic handle with built-in carrier wrench
  • Retains laying length of previous models, full interchangeable cartridge, nuts and end connectors
  • Corzan® HP CPVC rated at 130 psi at 180°F, see chart in Reference Data section for maximum service temperature
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-1970
Collection:
Model D
Color Finish Category:
Greys
Color Finish Name:
Light Grey
End Connection 1:
FPT
End Connection 2:
Socket Weld
End Connections:
FPT;Socket Weld
Handle Material:
Plastic
Length:
4-1/5 in
Material:
Plastic, Rubber
Material Type:
CPVC, EPDM, PTFE
Minimum Temperature:
73
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Pressure Class:
250#
Schedule Class:
80
Temperature Range:
Up to 210 Deg F
Valve Body Material:
CPVC
Valve Body Style:
Ball
Valve Disc Material:
EPDM
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Ball Valve
Weight:
0.37 lb