1/2 in. CPVC Ball Valve Viton 250# PSI, Schedule 80, True Union, Universal Socket and FNPT, Full Port, Lever Handle
Model D 1/2 in. CPVC Ball Valve Viton 250# PSI, Schedule 80, True Union, Universal Socket and FNPT, Full Port, Lever Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corzan® HP CPVC rated at 130 psi at 180°F, see chart in Reference Data section for maximum service temperature
- Retains laying length of previous models, full interchangeable cartridge, nuts and end connectors
- Rated at 250 psi with non-shock water service at 73°F
- Ergonomic handle with built-in carrier wrench
- Improved union nut grip style and flats on end connectors
- Universal product includes socket and threaded end connections
- Full-port design produces minimum flow restriction with the lowest possible pressure-drop
- Designed, with an energizer O-ring beneath the PTFE seat, Model D and C valves automatically adjust for seat wear
- Silicone-free lubricant is used to assemble all ball valves
- Valves are manufactured and assembled without exposure to silicone compounds
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-1970
- Collection:
- Model D
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey
- End Connection 1:
- FPT
- End Connection 2:
- Socket Weld
- End Connections:
- FPT;Socket Weld
- Handle Material:
- Plastic
- Length:
- 4-1/5 in
- Material:
- Plastic, Rubber
- Material Type:
- CPVC, FKM, PTFE, Viton®
- Minimum Temperature:
- 73
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Schedule Class:
- 80
- Temperature Range:
- Up to 210 Deg F
- Valve Body Material:
- CPVC
- Valve Body Style:
- Ball
- Valve Disc Material:
- Viton®
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 0.37 lb