1/2 in. PVC Full Port Socket and FNPT 250# Ball Valve

You last purchased this on
 
Chemtrol

Model D 1/2 in. PVC Full Port Socket and FNPT 250# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chemtrol

Model D 1/2 in. PVC Full Port Socket and FNPT 250# Ball Valve

  • Fast #
  • Part #CU45TBED
  • Item #3076775
  • Manufacturer Part #MA932U6
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Improved union nut grip style and flats on end connector
  • Universal product includes socket and threaded end connection
  • Full port design produces minimum flow restriction with the lowest possible pressure-drop
  • Valve pressure rating 250 psi at 73°F water non-shock
  • Silicone-free lubricant is used to assemble all ball valve
  • EPDM O-ring
  • Valves are manufactured and assembled without exposure to silicone compounds
  • Ergonomic handle with built-in carrier wrench
  • True Bloc® design
  • Maximum service temperature 140°F
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61, ANSI Annex G
ASTM:
ASTM F-1970
Collection:
Model D
Color Finish Category:
Greys
Color Finish Name:
Dark Grey
End Connection 1:
Union Socket Weld
End Connection 2:
Union FPT
End Connections:
Union Socket Weld x Union FPT
Handle Material:
PVC
Length:
4-1/5 in
Material:
Plastic
Material Type:
PTFE, PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61, NSF Annex G
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
250#
Recommended Valve Application:
Chemical, Drain, Irrigation, Potable Water
Schedule Class:
80
Temperature Range:
Up to 140 Deg F
Valve Body Material:
PVC
Valve Body Style:
Ball
Valve Operator:
Direct Operated
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Ball Valve
Weight:
0.35 lb