Chemtrol

Model D 2 in. CPVC Flanged 250# Ball Valve

Part #CF51TBEK  |  Manufacturer Part #MB933AD

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Model D

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Plastic

Material Type: CPVC

Pressure Class: 250#

Type: CF51TBEK

Valve Body Style: Flanged

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 2 in